- One Piece Solid Collar
- 30 mm ID x 1 7/8 in OD x 16 mm Wide
- Steel, Black Oxide Finish
features
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Additional sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
- Precision-machined from cold finished steel
| Inch/Metric | Metric |
| Material | Steel |
| Collar Style | Set Screw Collar |
| I.D. | 30 mm |
| Screw Size | M8 |
| O.D. | 1 7/8 in |
| Recessed Screw | No |
| Finish | Black Oxide |
| Weight | 0.28 LB |
| EAN or UPC | 44861600306 |

