- One Piece Solid Collar
- 15 mm ID x 1 in OD x 12 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Collar Style | Set Screw Collar |
| Material | Steel |
| I.D. | 15 mm |
| O.D. | 25.4 mm |
| Inch/Metric | Metric |
| Screw Size | M6 |
| Finish | Black Oxide |
| Recessed Screw | No |
| Weight | 0.06 LB |
| EAN or UPC | 44861600153 |

