- One Piece Solid Collar
- 8 mm ID x 5/8 in OD x 8 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 8 mm |
| Screw Size | M4 |
| O.D. | 15.875 mm |
| Finish | Black Oxide |
| Weight | 0.02 LB |
| EAN or UPC | 44861600085 |

