- One Piece Solid Collar
- 8 mm ID x 5/8 in OD x 8 mm Wide
- Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Material | Stainless Steel |
| Recessed Screw | No |
| Screw Size | M4 |
| Collar Style | Set Screw Collar |
| Inch/Metric | Metric |
| Finish | None |
| I.D. | 8 mm |
| O.D. | 15.875 mm |
| Weight | 0.02 LB |
| EAN or UPC | 44861601396 |

