- One Piece Solid Collar
- 5 mm ID x 1/2 in OD x 6 mm Wide
- Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Material | Stainless Steel |
| I.D. | 5 mm |
| Collar Style | Set Screw Collar |
| Finish | None |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Screw Size | M3 |
| O.D. | 12.7 mm |
| Weight | 0.01 LB |
| EAN or UPC | 44861601358 |

