- One Piece Solid Collar
- 4 mm ID x 3/8 in OD x 5 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| O.D. | 9.525 mm |
| Material | Steel |
| Collar Style | Set Screw Collar |
| Screw Size | M2 |
| I.D. | 4 mm |
| Recessed Screw | No |
| Finish | Black Oxide |
| Weight | 0.003 LB |
| EAN or UPC | 44861600047 |

