- One Piece Solid Collar
- 3 mm ID x 3/8 in OD x 5 mm Wide
- Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Finish | None |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| O.D. | 9.525 mm |
| I.D. | 3 mm |
| Screw Size | M2 |
| Weight | 0.002 LB |
| EAN or UPC | 44861435304 |

