- One Piece Solid Collar
- 2.5 mm ID x 3/8 in OD x 4 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Screw Size | M2 |
| Recessed Screw | No |
| I.D. | 2.5 mm |
| O.D. | 9.525 mm |
| Material | Steel |
| Collar Style | Set Screw Collar |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Weight | 0.002 LB |
| EAN or UPC | 44861600009 |

