- Two Piece Split Collar
- 48 mm ID x 3 1/8 in OD x 19 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Material | Steel |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Screw Size | M8 |
| O.D. | 79.375 mm |
| Collar Style | Two Piece - Split |
| I.D. | 48 mm |
| Recessed Screw | No |
| Weight | 0.88 LB |
| EAN or UPC | 44861620489 |

