- Two Piece Split Collar
- 23 mm ID x 1 7/8 in OD x 15 mm Wide
- Stainless Steel, Plain Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Metric |
| Finish | None |
| Recessed Screw | No |
| Material | Stainless Steel |
| Screw Size | M6 |
| I.D. | 23 mm |
| Collar Style | Two Piece - Split |
| O.D. | 47.625 mm |
| Weight | 0.28 LB |
| EAN or UPC | 44861993910 |

