- Two Piece Split Collar
- 19 mm ID x 1 5/8 in OD x 15 mm Wide
- Steel, Black Oxide Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Metric |
| O.D. | 41.275 mm |
| Recessed Screw | No |
| I.D. | 19 mm |
| Material | Steel |
| Screw Size | M6 |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Weight | 0.12 LB |
| EAN or UPC | 44861601280 |

