- Two Piece Split Collar
- 18 mm ID x 1 1/2 in OD x 13 mm Wide
- Stainless Steel, Plain Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| I.D. | 18 mm |
| Material | Stainless Steel |
| Screw Size | M5 |
| Finish | None |
| Inch/Metric | Metric |
| O.D. | 38.1 mm |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Weight | 0.15 LB |
| EAN or UPC | 44861435212 |

