- Two Piece Split Collar
- 14 mm ID x 1 1/4 in OD x 11 mm Wide
- Stainless Steel, Plain Finish
features
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
| I.D. | 14 mm |
| Screw Size | M4 |
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| O.D. | 31.75 mm |
| Recessed Screw | No |
| Finish | None |
| Material | Stainless Steel |
| Weight | 0.09 LB |
| EAN or UPC | 44861435250 |

