- One Piece Split Collar
- 80 mm ID x 4 1/4 in OD x 19 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Finish | Black Oxide |
| Screw Size | M8 |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| O.D. | 107.95 mm |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 80 mm |
| Weight | 1.19 LB |
| EAN or UPC | 44861610800 |

