- One Piece Split Collar
- 75 mm ID x 4 1/4 in OD x 19 mm Wide
- Stainless Steel, Plain Finish
| Material | Stainless Steel |
| Screw Size | M8 |
| Recessed Screw | No |
| O.D. | 107.95 mm |
| I.D. | 75 mm |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Finish | None |
| Weight | 1.21 LB |
| EAN or UPC | 44861993583 |

