- One Piece Split Collar
- 70 mm ID x 4 in OD x 19 mm Wide
- Stainless Steel, Plain Finish
| Collar Style | One Piece - Split |
| I.D. | 70 mm |
| Finish | None |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Screw Size | M8 |
| O.D. | 101.6 mm |
| Weight | 1.14 LB |
| EAN or UPC | 44861993668 |

