- One Piece Split Collar
- 65 mm ID x 3 3/4 in OD x 19 mm Wide
- Stainless Steel, Plain Finish
| Material | Stainless Steel |
| Screw Size | M8 |
| I.D. | 65 mm |
| Recessed Screw | No |
| Inch/Metric | Metric |
| O.D. | 95.25 mm |
| Finish | None |
| Collar Style | One Piece - Split |
| Weight | 1.16 LB |
| EAN or UPC | 44861993552 |

