- One Piece Split Collar
- 45 mm ID x 2 7/8 in OD x 19 mm Wide
- Stainless Steel, Plain Finish
| Recessed Screw | No |
| Finish | None |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| O.D. | 73.025 mm |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Screw Size | M8 |
| Weight | 0.8 LB |
| EAN or UPC | 44861993712 |

