- One Piece Split Collar
- 42 mm ID x 2 7/8 in OD x 19 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Finish | Black Oxide |
| Screw Size | M8 |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 42 mm |
| O.D. | 73.025 mm |
| Weight | 0.88 LB |
| EAN or UPC | 44861610428 |

