- One Piece Split Collar
- 40 mm ID x 2 3/8 in OD x 15 mm Wide
- Stainless Steel, Plain Finish
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Collar Style | One Piece - Split |
| Screw Size | M6 |
| I.D. | 40 mm |
| Recessed Screw | No |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Finish | None |
| O.D. | 60.325 mm |
| Weight | 0.39 LB |
| EAN or UPC | 44861610909 |

