- One Piece Split Collar
- 38 mm ID x 2 3/8 in OD x 15 mm Wide
- Steel, Black Oxide Finish
| Recessed Screw | No |
| I.D. | 38 mm |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| O.D. | 60.325 mm |
| Screw Size | M6 |
| Collar Style | One Piece - Split |
| Material | Steel |
| Weight | 0.3 LB |
| EAN or UPC | 44861601228 |

