- One Piece Split Collar
- 35 mm ID x 2 1/4 in OD x 15 mm Wide
- Stainless Steel, Plain Finish
| Screw Size | M6 |
| O.D. | 57.15 mm |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Finish | None |
| Weight | 0.37 LB |
| EAN or UPC | 44861993996 |

