- One Piece Split Collar
- 24 mm ID x 1 7/8 in OD x 15 mm Wide
- Stainless Steel, Plain Finish
| Inch/Metric | Metric |
| O.D. | 47.625 mm |
| Material | Stainless Steel |
| Screw Size | M6 |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Finish | None |
| I.D. | 24 mm |
| Weight | 0.27 LB |
| EAN or UPC | 44861993828 |

