- One Piece Split Collar
- 23 mm ID x 1 7/8 in OD x 15 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Recessed Screw | No |
| I.D. | 23 mm |
| Screw Size | M6 |
| Inch/Metric | Metric |
| O.D. | 47.625 mm |
| Material | Steel |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Weight | 0.29 LB |
| EAN or UPC | 44861610237 |

