- One Piece Split Collar
- 22 mm ID x 1 3/4 in OD x 15 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| O.D. | 44.45 mm |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Recessed Screw | No |
| Material | Steel |
| I.D. | 22 mm |
| Screw Size | M6 |
| Weight | 0.28 LB |
| EAN or UPC | 44861610220 |

