- One Piece Split Collar
- 22 mm ID x 1 3/4 in OD x 15 mm Wide
- Stainless Steel, Plain Finish
| Material | Stainless Steel |
| Screw Size | M6 |
| Inch/Metric | Metric |
| I.D. | 22 mm |
| Collar Style | One Piece - Split |
| O.D. | 44.45 mm |
| Finish | None |
| Recessed Screw | No |
| Weight | 0.28 LB |
| EAN or UPC | 44861993842 |

