- One Piece Split Collar
- 19 mm ID x 1 5/8 in OD x 15 mm Wide
- Stainless Steel, Plain Finish
| Recessed Screw | No |
| I.D. | 19 mm |
| Screw Size | M6 |
| Material | Stainless Steel |
| O.D. | 41.275 mm |
| Collar Style | One Piece - Split |
| Finish | None |
| Inch/Metric | Metric |
| Weight | 0.23 LB |
| EAN or UPC | 44861993705 |

