- One Piece Split Collar
- 15 mm ID x 1 3/8 in OD x 13 mm Wide
- Stainless Steel, Plain Finish
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Material | Stainless Steel |
| Inch/Metric | Metric |
| I.D. | 15 mm |
| O.D. | 34.925 mm |
| Screw Size | M5 |
| Collar Style | One Piece - Split |
| Finish | None |
| Recessed Screw | No |
| Weight | 0.15 LB |
| EAN or UPC | 44861610961 |

