- One Piece Split Collar
- 9 mm ID x 1 in OD x 9 mm Wide
- Stainless Steel, Plain Finish
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Finish | None |
| Material | Stainless Steel |
| Screw Size | M3 |
| Recessed Screw | No |
| I.D. | 9 mm |
| O.D. | 25.4 mm |
| Weight | 0.06 LB |
| EAN or UPC | 44861435120 |

