- One Piece Split Collar
- 8 mm ID x 1 in OD x 9 mm Wide
- Stainless Steel, Plain Finish
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Finish | None |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Recessed Screw | No |
| I.D. | 8 mm |
| O.D. | 25.4 mm |
| Screw Size | M3 |
| Weight | 0.06 LB |
| EAN or UPC | 44861610985 |

