- One Piece Split Collar
- 7 mm ID x 3/4 in OD x 9 mm Wide
- Stainless Steel, Plain Finish
| O.D. | 19.05 mm |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| I.D. | 7 mm |
| Material | Stainless Steel |
| Finish | None |
| Screw Size | M3 |
| Inch/Metric | Metric |
| Weight | 0.03 LB |
| EAN or UPC | 44861435069 |

