- One Piece Split Collar
- 6 mm ID x 3/4 in OD x 9 mm Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Material | Steel |
| Screw Size | M3 |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| I.D. | 6 mm |
| O.D. | 19.05 mm |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Weight | 0.04 LB |
| EAN or UPC | 44861610060 |

