- One Piece Split Collar
- 3 mm ID x 11/16 in OD x 9 mm Wide
- Stainless Steel, Plain Finish
| O.D. | 17.463 mm |
| Screw Size | M3 |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Finish | None |
| Material | Stainless Steel |
| I.D. | 3 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 44861435106 |

