- One Piece Solid Collar
- 7/8 in ID x 1 1/4 in OD x 7/16 in Wide
- Steel, Zinc Plated Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Screw Size | 1/4-20 |
| Inch/Metric | Inch |
| I.D. | 7/8 in |
| Finish | Zinc |
| Material | Steel |
| O.D. | 1.25 in |
| Recessed Screw | No |
| Collar Style | Set Screw Collar |
| Weight | 0.07 LB |
| EAN or UPC | 44861389737 |

