- One Piece Solid Collar
- 7/16 in ID x 5/8 in OD x 3/8 in Wide
- Steel, Zinc Plated Finish
description
- Provides cost efficient locating for limited spaces.
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Screw Size | 10-32 |
| I.D. | 7/16 in |
| Collar Style | Set Screw Collar |
| Screw Length | 1/8 in |
| O.D. | 0.625 in |
| Material | Steel |
| Inch/Metric | Inch |
| Finish | Zinc |
| Recessed Screw | No |
| Weight | 0.02 LB |
| EAN or UPC | 44861389874 |

