- 2-12 Bore Thread, 11/16" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Bore Thread | 2 -12 UNF |
| Material | Stainless Steel |
| Screw Size | 5/16-24 UNF |
| Screw Length | 1 in |
| Outside Dia. | 3 in |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Finish | None, Plain |
| Weight | 0.73 LB |
| EAN or UPC | 44861536582 |

