- 1-3/4-16 Bore Thread, 11/16" Width, Black Oxide Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Collar Style | One Piece - Split |
| Outside Dia. | 2.75 in |
| Inch/Metric | Inch |
| Screw Length | 1 in |
| Finish | Black Oxide |
| Bore Thread | 1 3/4-16 UNF |
| Screw Size | 5/16-24 UNF |
| Material | Black Oxide Steel |
| Recessed Screw | No |
| Weight | 0.73 LB |
| EAN or UPC | 44861515761 |

