- 1-3/4-16 Bore Thread, 11/16" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Recessed Screw | No |
| Material | Stainless Steel |
| Screw Length | 1 in |
| Screw Size | 5/16-24 UNF |
| Bore Thread | 1 3/4-16 UNF |
| Collar Style | One Piece - Split |
| Finish | None, Plain |
| Inch/Metric | Inch |
| Outside Dia. | 2.75 in |
| Weight | 0.65 LB |
| EAN or UPC | 44861536414 |

