- 1-1/2-6 Bore Thread, 9/16" Width, Black Oxide Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Bore Thread | 1 1/2-6 UNC |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Outside Dia. | 2.375 in |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Screw Length | 3/4 in |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Weight | 0.47 LB |
| EAN or UPC | 44861515525 |

