- 1-8 Bore Thread, 1/2" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Inch/Metric | Inch |
| Recessed Screw | No |
| Bore Thread | 1-8 UNC |
| Material | Stainless Steel |
| Outside Dia. | 1.75 in |
| Collar Style | One Piece - Split |
| Screw Size | 1/4-28 UNF |
| Screw Length | 5/8 in |
| Finish | None, Plain |
| Weight | 0.26 LB |
| EAN or UPC | 44861537114 |

