- 7/8-14 Bore Thread, 1/2" Width, Black Oxide Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Bore Thread | 7/8-14 UNF |
| Recessed Screw | No |
| Material | Black Oxide Steel |
| Screw Length | 5/8 in |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Outside Dia. | 1.625 in |
| Screw Size | 1/4-28 UNF |
| Weight | 0.21 LB |
| EAN or UPC | 44861514726 |

