| Screw Size | 1/4-28 UNF |
| Material | Stainless Steel |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Bore Thread | 7/8-14 UNF |
| Outside Dia. | 1.625 in |
| Weight | 0.19 LB |
| EAN or UPC | 44861993156 |
| Screw Size | 1/4-28 UNF |
| Material | Stainless Steel |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Bore Thread | 7/8-14 UNF |
| Outside Dia. | 1.625 in |
| Weight | 0.19 LB |
| EAN or UPC | 44861993156 |