- 5/8-11 Bore Thread, 7/16" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Finish | None, Plain |
| Outside Dia. | 1.3125 in |
| Screw Size | 10-32 UNF |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Recessed Screw | No |
| Bore Thread | 5/8-11 UNF |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.12 LB |
| EAN or UPC | 44861536322 |

