- 1/4-28 Bore Thread, 5/16" Width, Stainless Steel Threaded Clamping Collar
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Recessed Screw | No |
| Screw Length | 3/8 in |
| Screw Size | 4-40 UNC |
| Inch/Metric | Inch |
| Outside Dia. | 0.6875 in |
| Bore Thread | 1/4-28 UNF |
| Material | Stainless Steel |
| Finish | None, Plain |
| Collar Style | One Piece - Split |
| Weight | 0.03 LB |
| EAN or UPC | 44861535882 |

