| Coupling Type | Two Piece |
| Outside Dia. | 2.625 in |
| Material | Stainless Steel |
| Keyway | With Keyway |
| Finish | Plain |
| Screw Size | 5/16-24 x 1 |
| Recessed Screw | Yes |
| Bore B | 1 1/2 in |
| Bore A | 1 1/2 in |
| Inch/Metric | Inch |
| Weight | 3.71 LB |
| EAN or UPC | 44861431283 |
| Coupling Type | Two Piece |
| Outside Dia. | 2.625 in |
| Material | Stainless Steel |
| Keyway | With Keyway |
| Finish | Plain |
| Screw Size | 5/16-24 x 1 |
| Recessed Screw | Yes |
| Bore B | 1 1/2 in |
| Bore A | 1 1/2 in |
| Inch/Metric | Inch |
| Weight | 3.71 LB |
| EAN or UPC | 44861431283 |