| Keyway | With Keyway |
| Bore A | 1 3/8 in |
| Finish | Plain |
| Bore B | 1 3/8 in |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Screw Size | 1/4-28 x 3/4 |
| Coupling Type | Two Piece |
| Outside Dia. | 2.25 in |
| Inch/Metric | Inch |
| Weight | 2.29 LB |
| EAN or UPC | 44861962435 |
| Keyway | With Keyway |
| Bore A | 1 3/8 in |
| Finish | Plain |
| Bore B | 1 3/8 in |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Screw Size | 1/4-28 x 3/4 |
| Coupling Type | Two Piece |
| Outside Dia. | 2.25 in |
| Inch/Metric | Inch |
| Weight | 2.29 LB |
| EAN or UPC | 44861962435 |