| Material | Stainless Steel |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Plain |
| Bore B | 1 3/8 in |
| Bore A | 1 3/8 in |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Outside Dia. | 2.25 in |
| Keyway | No Keyway |
| Coupling Type | Two Piece |
| Weight | 2.3 LB |
| EAN or UPC | 44861993132 |
| Material | Stainless Steel |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Plain |
| Bore B | 1 3/8 in |
| Bore A | 1 3/8 in |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Outside Dia. | 2.25 in |
| Keyway | No Keyway |
| Coupling Type | Two Piece |
| Weight | 2.3 LB |
| EAN or UPC | 44861993132 |