| Bore A | 1 in |
| Coupling Type | Two Piece |
| Recessed Screw | Yes |
| Outside Dia. | 1.75 in |
| Screw Size | 1/4-28 x 5/8 |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Bore B | 3/4 in |
| Keyway | No Keyway |
| Finish | Black Oxide |
| Weight | 1.25 LB |
| EAN or UPC | 44861411070 |
| Bore A | 1 in |
| Coupling Type | Two Piece |
| Recessed Screw | Yes |
| Outside Dia. | 1.75 in |
| Screw Size | 1/4-28 x 5/8 |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Bore B | 3/4 in |
| Keyway | No Keyway |
| Finish | Black Oxide |
| Weight | 1.25 LB |
| EAN or UPC | 44861411070 |