- One Piece Clamp Coupling
- 3/8" Bore
- 7/8" OD
- 1 3/8" Long
- Aluminum, Plain Finish
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Finish | Plain |
| Recessed Screw | Yes |
| Keyway | No Keyway |
| Length | 1 3/8 in |
| Bore A | 3/8 in |
| Coupling Type | Two Piece |
| Inch/Metric | Inch |
| Screw Size | 6-32 x 3/8 |
| Material | Aluminum |
| Bore B | 3/8 in |
| Outside Dia. | 7/8 in |
| O.D. | 7/8 in |
| No. of Cap Screws | 4 |
| Weight | 0.06 LB |
| EAN or UPC | 44861456163 |

