- One Piece Clamp Coupling
- 1/4" Bore
- 11/16" OD
- 1 1/8" Long
- Aluminum, Plain Finish
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Keyway | No Keyway |
| Length | 1 1/8 in |
| Material | Aluminum |
| Screw Size | 4-40 x 3/8 |
| O.D. | 11/16 in |
| Bore A | 1/4 in |
| Bore B | 1/4 in |
| Coupling Type | Two Piece |
| Recessed Screw | Yes |
| Finish | Plain |
| No. of Cap Screws | 4 |
| Outside Dia. | 11/16 in |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 44861411186 |

